Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Pressure Transmitter

  • Mfr # LY16P021X

  • Zoro # G116087237


product price: $1,042.99
/ea
Free Shipping & Returns

Key Features

Process Connection Type
NPT
Process Connection Size
1/2 in
Series
LY16
Standards
cCSAus, cETLus, CRN, NACE 0175, SIL Compliant
Display Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY16P021X
Zoro #
G116087237
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Overall Length
131 mm
Overall Width
133 mm
Manufacturer Warranty Length
5 yr
Overall Height
130 mm

Details

Item
Electrical Pressure Transmitter
Process Connection Type
NPT
Series
LY16
Standards
cCSAus, cETLus, CRN, NACE 0175, SIL Compliant
Display Type
Digital
Display Units
atm, bar, ft H2O, g/cm2, in Hg, in wc, kg/cm2, kPa, mbar, m H2O, m Hg, mm Hg, mm H2O, Mpa, Pa, psi, Torr
Features
Built-In Temperature Sensor, Explosion-Proof Smart Pressure Transmitter for Hazardous Locations, Microprocessor-Based High Performing Transmitter, Re-Zero Function for Safe Field Calibration, Simple to Operate 3-Push Button Control
Process Connection Location
Bottom
Overpressure
4.4 psi
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
3 psi
Process Media Temperature - Maximum
248 Degrees F
Digital Display Screen Type
LCD
Housing Material
Aluminum
Operating Temperature - Maximum
185 Degrees F
Burst Pressure
1.5x range
Fitting Material
316 Stainless Steel
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
-3 psi
Electrical Connection
Screw Terminals
Number of Wires
2
Process Connection Gender
Male
Response Time
6 sec
Intrinsic Safety
Intrinsically Safe
Input Voltage
24V DC
NEMA Enclosure Rating
4X
IP Rating
IP66, IP67
Output Power
4 to 20mA

Description

Electrical Pressure Transmitter, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/2 in, IP Rating IP66, IP67, Number of Wires 2, Display Units atm, bar, ft H2O, g/cm2, in Hg, in wc, kg/cm2, kPa, mbar, m H2O, m Hg, mm Hg, mm H2O, Mpa, Pa, psi, Torr, Fitting Material 316 Stainless Steel, Series LY16, Display Type Digital, Housing Material Aluminum, Burst Pressure 1.5x range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.