Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalPressureTransmitter, 1,000psi

  • Mfr # LXP101XN4

  • Zoro # G816087223


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.20% of Full Scale
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
LXP
Standards
ANSI, cCSAus, CE, CRN, NACE, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXP101XN4
Zoro #
G816087223
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Cable Length
6 ft
Overall Width
27 mm
Overall Height
129 mm

Details

Item
Electrical Pressure Transmitter
Accuracy
+/-0.20% of Full Scale
Process Connection Type
NPT
Series
LXP
Standards
ANSI, cCSAus, CE, CRN, NACE, RoHS
Features
Digital Hart or Modbus Communications, Explosion-Proof Smart Pressure Transmitter for Hazardous Locations, Microprocessor-Based High Performing Transmitter
Overpressure
1,522.9 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Process Connection Gender
Male
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
Pressure Type Measured
Gauge
Output Power
4 to 20mA
Process Media Temperature - Maximum
185 Degrees F
Input Voltage
10 VDC
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Measurement - Maximum
1,000 psi
NEMA Enclosure Rating
6
Pressure Measurement - Minimum
-14 psi
Electrical Connection
1/2 in NPT Conduit with Cable
IP Rating
IP67
Housing Material
Stainless Steel
Burst Pressure
1.5x Rated Pressure
Number of Wires
2
Process Media Temperature - Minimum
-40 Degrees F

Description

Electrical Pressure Transmitter, Accuracy +/-0.20 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, IP Rating IP67, Series LXP, Housing Material Stainless Steel, Burst Pressure 1.5x Rated Pressure, Cable Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.