Shop WINTERS
See all product information
Create Account
Filled Ss/Ss Gauge2.5 1/4 Cb 300 psi/Kpa, 2 1/2 in Dial, 1/4 in NPT Center Back Location
- Mfr # PFP927
- Zoro # G9552980
product price:Â
$
64.29
/ea
Key Features
Accuracy
+/- 1%
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
AISI 304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFP927
- Zoro #
- G9552980
- UPC #
- 628311242409
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/4 in NPT
- Dial Size (In.)
- 2 1/2 in
- Length
- 2.264"
- Case Diameter
- 3.360 in
Details
- Item
- Filled Ss/Ss Gauge2.5 1/4 Cb 300 psi/Kpa
- Accuracy
- +/- 1%
- Process Connection Location
- Center Back
- Gauge Case Material
- AISI 304 Stainless Steel
- Gauge Application
- Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
- Pressure Range
- 0 to 300 psi
- Maximum Pressure
- 300
Description
Filled Ss/Ss Gauge2.5 1/4 Cb 300 psi/Kpa
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.