Filled Ss/Ss Gauge2.5 1/4 Cb 600 psi/Kpa, 2 1/2 in Dial, 1/4 in NPT Center Back Location

  • Mfr # PFP928

  • Zoro # G0283217


product price:  $61.19
/ea

Key Features

Accuracy
+/- 1%
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
AISI 304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP928
Zoro #
G0283217
UPC #
628311242423
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Length
2.264"
Case Diameter
3.360 in
Nominal Dial Size
2 1/2 in

Details

Item
Filled Ss/Ss Gauge2.5 1/4 Cb 600 psi/Kpa
Accuracy
+/- 1%
Process Connection Location
Center Back
Gauge Case Material
AISI 304 Stainless Steel
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Pressure Range
0 to 600 psi
Maximum Pressure
600

Description

Filled Ss/Ss Gauge2.5 1/4 Cb 600 psi/Kpa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.