Industrial Compound Gauge, 30 to 0 to 15 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P1S411

  • Zoro # G7558855


product price:  $47.79
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1S411
Zoro #
G7558855
UPC #
628311255447
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
1.275 in
Nominal Dial Size
4 1/2 in
Case Diameter
5.076 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial, Refrigeration, HVAC/R, Plumbing
Gauge Case Material
Aluminum
Series
P1S 100
Lens Material
Glass
Primary Pressure Range
30 to 0 to 15
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 70,000
Connection Location
Bottom
Case Material
Aluminum
Smallest Graduation
0.5 in Hg/0.2 psi/5 kPa
Socket Material
Brass
Case Color
Black
Standards
ANSI/ASME, CRN
Connection Type
MNPT
Scale Type
Dual
Includes Calibration Certificate
No
Pressure Range Type
Compound
Sensor Material
Phosphor Bronze
Field Fillable
No
Freeze Resistant Movement
No
Dry Dampening Feature
None
Pointer Color
Black
Secondary Scale Units
kPa
Process Temperature Range
-40 Degrees to 200 Degrees F
Removable Bezel
No
Gauge Case Liquid
None
Dial Face Material
Aluminum
Includes Vent Plug
No
Movement Material
Brass
Sensor Type
Bourdon Tube
Non-Sparking
No
Secondary Pressure Range
0 to 100
Case Construction
Welded Joint
Vibration Resistance
None
Over-Pressure Limit
25%
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Pressure Gauge Type
Industrial Pressure Gauge
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.100 Grade 1A
Case Finish
Painted
Process Connection Gender
Male
Bezel Material
Brass
Dial Color
White
Pointer Material
Aluminum
Cleaned for Oxygen Service
No
Accuracy Scale
Full Scale
Process Media Temperature - Maximum
200 Degrees F
IP Rating
IP52
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
5
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Maximum
15 psi
Secondary Scale Pressure Measurement - Maximum
100 kPa
Operating Temperature - Maximum
200 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa

Description

Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0 to 15, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products