Industrial Compound Gauge, 30 to 0 to 150 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1055-DRY

  • Zoro # G1604283


product price:  $96.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP1055-DRY
Zoro #
G1604283
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Manufacturer Warranty Length
5 yr
Case Depth
1.858 in
Case Diameter
6.338 in
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 150
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Socket Material
316L Stainless Steel
Includes
Restrictor Screw
Case Color
Stainless Steel
Gauge Primary Range Numbered Graduations
30/20/200
Smallest Graduation
2 in Hg/1 psi/10 kPa
For Use With
Media Compatible with 316L Stainless Steel
Calibration Certificate Included
No
Case Material
304 Stainless Steel
Gauge Secondary Range Values
0 to 70,000
Gauge Primary Range Smallest Graduation
10/10/50
Gauge Special Options
Heavy Duty
Features
Bayonet Style Ring
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Removable Bezel
Yes
Secondary Scale Units
kPa
Process Connection Gender
Male
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Gauge Case Liquid
None
Case Construction
Welded Joint
Compatible Process Media
Oil
Includes Vent Plug
No
Sensor Type
Bourdon Tube
Dial Face Material
Aluminum
Accuracy Scale
Full Scale
Accuracy Grade
ASME B40.100 Grade 1A
Pointer Color
Black
Scale Type
Dual
Includes Mounting Hardware
No
Field Fillable
Yes
Bezel Mounting Type
Bayonet
Vibration Resistance
Field-Fillable
Pointer Material
Aluminum
Pointer Characteristics
Micrometer Adjustable
Process Temperature Range
-40 Degrees to 250 Degrees F
Bezel Material
304 Stainless Steel
Sensor Material
316L Stainless Steel
Includes Calibration Certificate
No
Bezel Gasket Material
Buna-N (Silicone Rubber Option)
Pressure Gauge Type
Industrial Pressure Gauge
Dial Color
White
Secondary Pressure Range
0 to 1,000
Pressure Range Type
Compound
Freeze Resistant Movement
No
Over-Pressure Limit
25%
Movement Material
304 Stainless Steel
Cleaned for Oxygen Service
No
Non-Sparking
No
Dry Dampening Feature
None
Operating Temperature Range
-40 Degrees to 200 Degrees F
IP Rating
IP66
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
Compatible with Brand
Universal
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Maximum
150 psi
Secondary Scale Pressure Measurement - Maximum
1,000 kPa
Operating Temperature - Maximum
120 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0 to 150, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.