Industrial Compound Gauge, 30 to 0 to 160 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P3S6080

  • Zoro # G1936442


product price:  $46.49
/ea

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3S6080
Zoro #
G1936442
UPC #
628311283068
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
6 in
Case Depth
2 in
Case Diameter
6.342 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Boilers
Gauge Case Material
Aluminum
Series
P3S 300
Lens Material
Glass
Primary Pressure Range
30 to 0 to 160
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
10/10/50
Gauge Special Options
Heavy Duty
Smallest Graduation
2 in Hg/2 psi/10 kPa
For Use With
Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
Case Color
Black
Gauge Secondary Range Values
0 to 70,000
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
30/20/200
Socket Material
Brass
Case Material
Aluminum
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN
Dial Color
White
Sensor Material
Phosphor Bronze
Compatible Process Media
Air, Fresh Water, Oil, Steam
Includes Mounting Hardware
No
Gauge Case Liquid
None
Process Connection Gender
Male
Secondary Scale Units
kPa
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Non-Sparking
No
Includes Vent Plug
No
Secondary Pressure Range
0 to 1,100
Pointer Color
Black
Scale Type
Dual
Case Finish
Painted
Over-Pressure Limit
30%
Removable Bezel
No
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Material
Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Pressure Range Type
Compound
Accuracy Scale
Full Scale
Accuracy Grade
ASME B40.100 Grade 2A
Vibration Resistance
None
Movement Material
Brass
Pointer Characteristics
Micrometer Adjustable
Dial Face Material
Aluminum
Dry Dampening Feature
None
Sensor Type
Bourdon Tube
Includes Calibration Certificate
No
Field Fillable
No
Case Construction
Welded Joint
Process Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
IP Rating
IP52
NEMA Enclosure Rating
5
Primary Scale Vacuum Measurement - Maximum
30 in Hg

Description

Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.