Industrial Compound Gauge, 30 to 0 to 30 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PFP2328WBG

  • Zoro # G1198539


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP2328WBG
Zoro #
G1198539
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Case Diameter
6.338 in
Nominal Dial Size
6 in
Case Depth
1.858 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
6 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Calibration Certificate Included
No
Includes
Restrictor Screw
Characteristics
Protects Against Vibration and Pulsation
Gauge Filled With
Glycerin
Gauge Special Options
Heavy Duty
Case Color
Gray
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Includes Mounting Hardware
No
Bezel Gasket Material
Buna-N (Silicone Rubber Option)
Field Fillable
No
Secondary Pressure Range
0 to 210
Dry Dampening Feature
None
Accuracy Grade
ASME B40.100 Grade 1A
Gauge Case Liquid
Glycerin
Freeze Resistant Movement
No
Movement Material
304 Stainless Steel
Sensor Type
Bourdon Tube
Removable Bezel
Yes
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Pointer Color
Black
Pointer Characteristics
Micrometer Adjustable
Includes Vent Plug
No
Over-Pressure Limit
25%
Dial Color
Glow-in-the-Dark White
Pressure Gauge Type
Industrial Pressure Gauge
Vibration Resistance
Liquid-Filled
Secondary Scale Units
kPa
Process Connection Gender
Male
Dial Face Material
Aluminum
Sensor Material
316L Stainless Steel
Compatible Process Media
Oil
Process Temperature Range
-40 Degrees to 250 Degrees F
Non-Sparking
No
Bezel Material
304 Stainless Steel
Cleaned for Oxygen Service
No
Pressure Range Type
Compound
Bezel Mounting Type
Bayonet Ring
Includes Calibration Certificate
No
Accuracy Scale
Full Scale
Scale Type
Dual
Case Construction
Welded Joint
Pointer Material
Aluminum
Operating Temperature Range
-4 Degrees to 150 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Case Liquid
Glycerin
Process Media Temperature - Maximum
250 Degrees F
Secondary Scale Pressure Measurement - Maximum
210 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP66
NEMA Enclosure Rating
4X
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-4 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Maximum
30 psi
Process Media Temperature - Minimum
-40 Degrees F

Description

Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Glow-in-the-Dark White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.