Industrial Compound Gauge, 30 to 0 to 300 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P3S6007

  • Zoro # G1603872


product price:  $50.79
/ea

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3S6007
Zoro #
G1603872
UPC #
628311282085
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
2 in
Case Diameter
4.92 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Boilers
Gauge Case Material
Aluminum
Series
P3S 300
Lens Material
Glass
Primary Pressure Range
30 to 0 to 300
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
7.5 in Hg/5 psi/20 kPa
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
15/10/100
Socket Material
Brass
For Use With
Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
Gauge Primary Range Numbered Graduations
30/50/200
Case Color
Black
Gauge Secondary Range Values
0 to 70,000
Gauge Special Options
Heavy Duty
Case Material
Aluminum
Standards
ANSI/ASME, ASME, CRN
Connection Type
MNPT
Process Temperature Range
-40 Degrees to 150 Degrees F
Dry Dampening Feature
None
Sensor Material
Phosphor Bronze
Includes Mounting Hardware
No
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Type
Bourdon Tube
Gauge Case Liquid
None
Pointer Characteristics
Micrometer Adjustable
Non-Sparking
No
Pointer Material
Aluminum
Dial Color
White
Accuracy Scale
Full Scale
Field Fillable
No
Pressure Range Type
Compound
Case Construction
Welded Joint
Pointer Color
Black
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Case Finish
Painted
Secondary Scale Units
kPa
Vibration Resistance
None
Compatible Process Media
Air, Fresh Water, Oil, Steam
Secondary Pressure Range
0 to 2,100
Bezel Material
Stainless Steel
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade 2A
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Process Connection Gender
Male
Over-Pressure Limit
30%
Scale Type
Dual
Dial Face Material
Aluminum
Includes Vent Plug
No
Removable Bezel
No
Movement Material
Brass
Operating Temperature Range
-40 Degrees to 150 Degrees F
NEMA Enclosure Rating
5
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,100 kPa
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
300 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
IP Rating
IP52
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F

Description

Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.