Industrial Compound Gauge, 30 to 0 to 60 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P3S6078

  • Zoro # G1604134


product price:  $71.19
/ea

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3S6078
Zoro #
G1604134
UPC #
628311283044
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Manufacturer Warranty Length
5 yr
Case Depth
2 in
Case Diameter
6.342 in
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Boilers
Gauge Case Material
Aluminum
Series
P3S 300
Lens Material
Glass
Primary Pressure Range
30 to 0 to 60
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
5/1/10
For Use With
Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
Gauge Primary Range Numbered Graduations
10/10/50
Case Color
Black
Gauge Secondary Range Values
0 to 70,000
Calibration Certificate Included
No
Smallest Graduation
1 in Hg/0.5 psi/5 kPa
Socket Material
Brass
Case Material
Aluminum
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN
Pointer Material
Aluminum
Secondary Pressure Range
0 to 410
Secondary Scale Units
kPa
Dial Face Material
Aluminum
Pressure Range Type
Compound
Pointer Color
Black
Accuracy Grade
ASME B40.100 Grade 2A
Pointer Characteristics
Micrometer Adjustable
Vibration Resistance
None
Dry Dampening Feature
None
Field Fillable
No
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Cleaned for Oxygen Service
No
Removable Bezel
No
Case Construction
Welded Joint
Movement Material
Brass
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Includes Calibration Certificate
No
Compatible Process Media
Air, Fresh Water, Oil, Steam
Case Finish
Painted
Sensor Material
Phosphor Bronze
Over-Pressure Limit
30%
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Non-Sparking
No
Sensor Type
Bourdon Tube
Process Temperature Range
-40 Degrees to 150 Degrees F
Bezel Material
Stainless Steel
Includes Vent Plug
No
Freeze Resistant Movement
No
Dial Color
White
Gauge Case Liquid
None
Scale Type
Dual
Operating Temperature Range
-40 Degrees to 150 Degrees F
IP Rating
IP52
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
5
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Secondary Scale Pressure Measurement - Maximum
410 kPa
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None

Description

Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.