Industrial Pressure Gauge, 0 to 1,000 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PCT293

  • Zoro # G7558828


product price:  $24.79
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCT293
Zoro #
G7558828
UPC #
628311251166
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Diameter
4.92 in
Case Depth
1.18 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial
Gauge Case Material
304 Stainless Steel
Series
PCT
Lens Material
Acrylic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 7000
Case Color
Metallic
Calibration Certificate Included
No
Connection Location
Bottom
Case Material
304 Stainless Steel
Socket Material
Brass
Connection Type
MNPT
Standards
ASME, CRN
Process Temperature Range
-40 Degrees to 200 Degrees F
Case Construction
Welded Joint
Vibration Resistance
None
Compatible Process Media
Air, Steam, Water
Accuracy Grade
ASME B40.100 Grade 1A
Secondary Scale Units
kPa
Dial Color
White
Gauge Case Liquid
None
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Removable Bezel
No
Sensor Material
Phosphor Bronze
Pressure Range Type
Pressure
Non-Sparking
No
Includes Vent Plug
No
Pointer Material
Aluminum
Scale Type
Dual
Includes Calibration Certificate
No
Movement Material
Brass
Sensor Type
Bourdon Tube
Dial Face Material
Aluminum
Pointer Color
Black
Dry Dampening Feature
None
Bezel Material
304 Stainless Steel
Over-Pressure Limit
25%
Secondary Pressure Range
0 to 7,000
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
No
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
5
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
1,000 psi
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP52
Secondary Scale Pressure Measurement - Maximum
7,000 kPa
Compatible with Brand
Universal
Process Media Temperature - Maximum
200 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP52, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products