Shop WINTERS

Industrial Pressure Gauge, 0 to 1,000 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFQ1528-DRY
  • Zoro # G1604870

product price: 
$
30.15
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFQ1528-DRY
Zoro #
G1604870
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Features
Ring Terminal
Gauge Application
Corrosion-Resistant Case
Gauge Secondary Range Values
0 to 7000
Case Material
304 Stainless Steel
Connection Type
MNPT
Calibration Certificate Included
No
Standards
ASME, CRN
Gauge Primary Range Numbered Graduations
200/2000
Gauge Primary Range Smallest Graduation
100/1000
Gauge Special Options
Heavy Duty
Case Color
Metallic
Socket Material
316 Stainless Steel
Dial Face Material
Aluminum
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Dial Color
White
Gauge Case Liquid
None
Cleaned for Oxygen Service
No
Sensor Type
Bourdon Tube
Secondary Pressure Range
0 to 7,000 kPa
Accuracy Scale
Full Scale
Pressure Gauge Type
Industrial Pressure Gauge
Dry Dampening Feature
None
Scale Type
Dual
Over-Pressure Limit
25%
Process Temperature Range
-40 Degrees to 200 Degrees F
Bezel Gasket Material
Silicone
Process Connection Gender
Male
Bezel Mounting Type
Crimped
Vibration Resistance
Field-Fillable
Includes Vent Plug
Yes
Includes Mounting Hardware
No
Non-Sparking
No
Sensor Material
316L Stainless Steel
Pointer Material
Aluminum
Pointer Color
Black
Pressure Range Type
Pressure
Bezel Material
304 Stainless Steel
Case Construction
Welded Joint
Compatible Process Media
Air, Water
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Secondary Scale Units
kPa
Removable Bezel
Yes
Field Fillable
Yes
Movement Material
Stainless Steel
Operating Temperature Range
-40 Degrees to 200 Degrees F
Case Liquid
None
Process Media Temperature - Maximum
200 Degrees F
Compatible with Brand
Universal
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Maximum
7,000 kPa
Operating Temperature - Maximum
200 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
1,000 psi
Process Media Temperature - Minimum
-40 Degrees F

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Diameter
3.917 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 in
Case Depth
1.449 in
Nominal Dial Diameter
4 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.