Industrial Pressure Gauge, 0 to 15 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1059WBW

  • Zoro # G6614489


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP1059WBW
Zoro #
G6614489
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Manufacturer Warranty Length
5 yr
Case Diameter
6.338 in
Case Depth
1.858 in
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Characteristics
Protects Against Vibration and Pulsation
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Includes
Restrictor Screw
Gauge Special Options
Heavy Duty
Case Color
Gray
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Process Connection Gender
Male
Sensor Material
316L Stainless Steel
Dial Color
Reflective White
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Removable Bezel
Yes
Pointer Material
Aluminum
Secondary Pressure Range
0 to 100
Gauge Case Liquid
Glycerin
Bezel Gasket Material
Buna-N
Compatible Process Media
Oil
Includes Vent Plug
No
Pointer Characteristics
Micrometer Adjustable
Pressure Range Type
Pressure
Process Temperature Range
-40 Degrees to 250 Degrees F
Dial Face Material
Aluminum
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Dry Dampening Feature
None
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Scale
Full Scale
Bezel Mounting Type
Bayonet Ring
Vibration Resistance
Liquid-Filled
Accuracy Grade
ASME B40.100 Grade 1A
Movement Material
304 Stainless Steel
Over-Pressure Limit
25%
Secondary Scale Units
kPa
Pointer Color
Black
Sensor Type
Bourdon Tube
Case Construction
Welded Joint
Field Fillable
No
Non-Sparking
No
Scale Type
Dual
Bezel Material
304 Stainless Steel
Freeze Resistant Movement
No
Maximum Pressure
15
Operating Temperature Range
-4 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
15 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Maximum
100 kPa
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP66

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products