Industrial Pressure Gauge, 0 to 160 psi, 4 in Dial, 1/4 in NPT, Bottom Location, PBT Case Material

  • Mfr # PCC605C-1Y

  • Zoro # G1937754


product price:  $44.49
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCC605C-1Y
Zoro #
G1937754
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 in
Case Diameter
3.94 in
Case Depth
2.28 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Process Industries
Gauge Case Material
PBT
Series
PCC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
IP65 Protection Rating
Smallest Graduation
2 psi/10 kPa
Case Color
Red
For Use With
Media Compatible with Bronze
Gauge Primary Range Numbered Graduations
20/200
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 1100
Gauge Primary Range Smallest Graduation
10/50
Socket Material
Brass OT58
Case Material
PBT
Connection Type
MNPT
Standards
ASME, CRN
Dry Dampening Feature
None
Process Temperature Range
-40 Degrees to 200 Degrees F
Dial Color
White
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Dial Face Material
Aluminum
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Sensor Type
Bourdon Tube
Scale Type
Dual
Pressure Range Type
Pressure
Bezel Material
Polybutylene Terephthalate
Gauge Case Liquid
None
Sensor Material
Phosphor Bronze
Over-Pressure Limit
25%
Movement Material
Brass OT59
Pointer Material
Aluminum
Non-Sparking
No
Case Construction
Welded Joint
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Color
Black
Bezel Gasket Material
Silicone
Secondary Pressure Range
0 to 1,100
Includes Vent Plug
Yes
Accuracy Scale
Full Scale
Field Fillable
Yes
Removable Bezel
No
Includes Calibration Certificate
No
Secondary Scale Units
kPa
Vibration Resistance
Field-Fillable
Freeze Resistant Movement
No
Accuracy Grade
ASME B40.100 Grade 1A
Operating Temperature Range
-40 Degrees to 200 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Case Liquid
None
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Maximum
160 psi
IP Rating
IP65

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material PBT, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Red, IP/NEMA Rating IP65, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.