Industrial Pressure Gauge, 0 to 2,000 psi, 1 1/2 in Dial, 1/8 in NPT, Bottom Location

  • Mfr # PFQ1211
  • Zoro # G1604660
product price: 
$
17.19
/ea

Key Features

Accuracy
+/-2.5%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFQ1211
Zoro #
G1604660
UPC #
628311254198
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-2.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 2,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Standards
ASME, CRN
Case Color
Metallic
Calibration Certificate Included
No
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Numbered Graduations
500/3000
Case Material
304 Stainless Steel
Smallest Graduation
50 psi/500 kPa
Socket Material
316 Stainless Steel
Gauge Special Options
Heavy Duty
Gauge Secondary Range Values
0 to 14,000
Features
Ring Terminal
Gauge Primary Range Smallest Graduation
100/1000
Connection Type
MNPT
Gauge Case Liquid
Glycerin
Pressure Range Type
Pressure
Process Temperature Range
-4 Degrees to 150 Degrees F
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Secondary Pressure Range
0 to 14,000 kPa
Bezel Material
304 Stainless Steel
Dial Face Material
Aluminum
Pressure Gauge Type
Industrial Pressure Gauge
Cleaned for Oxygen Service
No
Secondary Scale Units
kPa
Movement Material
Stainless Steel
Vibration Resistance
Liquid-Filled
Freeze Resistant Movement
No
Bezel Gasket Material
Silicone
Process Connection Gender
Male
Over-Pressure Limit
25%
Dry Dampening Feature
None
Sensor Material
316L Stainless Steel
Non-Sparking
No
Compatible Process Media
Air, Water
Bezel Mounting Type
Crimped
Includes Vent Plug
Yes
Pointer Material
Aluminum
Sensor Type
Bourdon Tube
Removable Bezel
Yes
Includes Calibration Certificate
No
Pointer Color
Black
Accuracy Scale
Full Scale
Case Construction
Welded Joint
Field Fillable
No
Dial Color
White
Scale Type
Dual
Includes Mounting Hardware
No
Operating Temperature Range
-4 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerin
IP Rating
IP65
Compatible with Brand
Universal
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
14,000 kPa
Primary Scale Pressure Measurement - Maximum
2,000 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Nominal Dial Size
1 1/2 in
Case Diameter
1.811 in
Manufacturer Warranty Length
5 yr
Case Depth
0.965 in
Nominal Dial Diameter
1 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.