Industrial Pressure Gauge, 0 to 30 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP642WBG

  • Zoro # G7669958


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP642WBG
Zoro #
G7669958
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Depth
1.95 in
Case Diameter
3.964 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Case Color
Gray
Characteristics
Protects Against Vibration and Pulsation
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Includes
Restrictor Screw
Gauge Filled With
Glycerin
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Process Temperature Range
-40 Degrees to 250 Degrees F
Secondary Scale Units
kPa
Bezel Mounting Type
Bayonet Ring
Over-Pressure Limit
25%
Removable Bezel
Yes
Dry Dampening Feature
None
Non-Sparking
No
Gauge Case Liquid
Glycerin
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Dial Color
Glow-in-the-Dark White
Pointer Material
Aluminum
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Movement Material
304 Stainless Steel
Cleaned for Oxygen Service
No
Sensor Material
316L Stainless Steel
Bezel Gasket Material
Buna-N
Vibration Resistance
Liquid-Filled
Secondary Pressure Range
0 to 200
Bezel Material
304 Stainless Steel
Process Connection Gender
Male
Field Fillable
No
Case Construction
Welded Joint
Sensor Type
Bourdon Tube
Includes Vent Plug
Yes
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Pointer Characteristics
Micrometer Adjustable
Pointer Color
Black
Scale Type
Dual
Accuracy Grade
ASME B40.100 Grade 1A
Pressure Gauge Type
Industrial Pressure Gauge
Compatible Process Media
Oil
Maximum Pressure
30
Operating Temperature Range
-4 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
250 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP66
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-4 Degrees F
Compatible with Brand
Universal
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
30 psi
Secondary Scale Pressure Measurement - Maximum
200 kPa

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Glow-in-the-Dark White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.