Industrial Pressure Gauge, 0 to 30 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1060WBYG
  • Zoro # G6620070
product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFP1060WBYG
Zoro #
G6620070
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Nominal Dial Size
6 in
Case Depth
1.858 in
Manufacturer Warranty Length
5 yr
Case Diameter
6.338 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Gauge Special Options
Heavy Duty
Characteristics
Protects Against Vibration and Pulsation
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Includes
Restrictor Screw
Case Color
Gray
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Gauge Case Liquid
Glycerin
Bezel Material
304 Stainless Steel
Accuracy Scale
Full Scale
Bezel Mounting Type
Bayonet Ring
Scale Type
Dual
Freeze Resistant Movement
No
Pressure Gauge Type
Industrial Pressure Gauge
Process Connection Gender
Male
Dial Color
Reflective Fluorescent Yellow-Green
Pressure Range Type
Pressure
Pointer Color
Black
Secondary Scale Units
kPa
Bezel Gasket Material
Buna-N
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Case Construction
Welded Joint
Includes Vent Plug
No
Pointer Material
Aluminum
Includes Mounting Hardware
No
Non-Sparking
No
Sensor Material
316L Stainless Steel
Secondary Pressure Range
0 to 200
Sensor Type
Bourdon Tube
Vibration Resistance
Liquid-Filled
Dial Face Material
Aluminum
Movement Material
304 Stainless Steel
Accuracy Grade
ASME B40.100 Grade 1A
Field Fillable
No
Compatible Process Media
Oil
Pointer Characteristics
Micrometer Adjustable
Process Temperature Range
-40 Degrees to 250 Degrees F
Removable Bezel
Yes
Over-Pressure Limit
25%
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Maximum Pressure
30
Operating Temperature Range
-4 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4X
Case Liquid
Glycerin
Operating Temperature - Minimum
-4 Degrees F
Process Media Temperature - Maximum
250 Degrees F
IP Rating
IP66
Primary Scale Pressure Measurement - Maximum
30 psi
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
200 kPa
Process Media Temperature - Minimum
-40 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow-Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.