Industrial Pressure Gauge, 0 to 300 psi, 4 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PFQ1274-DRY
  • Zoro # G7558627
product price: 
$
35.99
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFQ1274-DRY
Zoro #
G7558627
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 2100
Calibration Certificate Included
No
Case Color
Metallic
Case Material
304 Stainless Steel
Gauge Application
Corrosion-Resistant Case
Socket Material
316 Stainless Steel
Connection Location
Center Back
Connection Type
MNPT
Standards
ASME, CRN
Process Temperature Range
-40 Degrees to 200 Degrees F
Cleaned for Oxygen Service
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Includes Vent Plug
Yes
Vibration Resistance
Field-Fillable
Bezel Mounting Type
Crimped
Over-Pressure Limit
25%
Dial Color
White
Sensor Material
316L Stainless Steel
Scale Type
Dual
Bezel Gasket Material
Silicone
Includes Mounting Hardware
No
Movement Material
Stainless Steel
Pointer Color
Black
Process Connection Gender
Male
Accuracy Scale
Full Scale
Secondary Pressure Range
0 to 2,100 kPa
Compatible Process Media
Air, Water
Non-Sparking
No
Bezel Material
304 Stainless Steel
Pointer Material
Aluminum
Dry Dampening Feature
None
Dial Face Material
Aluminum
Field Fillable
Yes
Sensor Type
Bourdon Tube
Gauge Case Liquid
None
Pressure Range Type
Pressure
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
Yes
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Case Construction
Welded Joint
Secondary Scale Units
kPa
Case Liquid
None
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
300 psi
Compatible with Brand
Universal
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
200 Degrees F
IP Rating
IP65
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,100 kPa

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
5 yr
Case Diameter
3.89 in
Case Depth
1.449 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.