Shop WINTERS

Industrial Pressure Gauge, 0 to 400 psi, 4 in Dial, 1/4 in NPT, Bottom Location, PBT Case Material

  • Mfr # PCC610C-4Y
  • Zoro # G1604633

product price: 
$
44.49
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PCC610C-4Y
Zoro #
G1604633
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Diameter
3.94 in
Case Depth
2.28 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Process Industries
Gauge Case Material
PBT
Series
PCC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Media Compatible with Bronze
Standards
ASME, CRN
Calibration Certificate Included
No
Case Material
PBT
Gauge Secondary Range Values
0 to 2800
Socket Material
Brass OT58
Connection Type
MNPT
Smallest Graduation
5 psi/50 kPa
Gauge Primary Range Smallest Graduation
10/100
Case Color
Blue
Gauge Special Options
IP65 Protection Rating
Gauge Primary Range Numbered Graduations
50/400
Gauge Case Liquid
None
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Dial Color
White
Freeze Resistant Movement
No
Non-Sparking
No
Movement Material
Brass OT59
Scale Type
Dual
Secondary Pressure Range
0 to 2,800
Dry Dampening Feature
None
Vibration Resistance
Field-Fillable
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Pointer Material
Aluminum
Case Construction
Welded Joint
Pressure Range Type
Pressure
Dial Face Material
Aluminum
Includes Mounting Hardware
No
Over-Pressure Limit
25%
Sensor Material
Phosphor Bronze
Secondary Scale Units
kPa
Accuracy Grade
ASME B40.100 Grade 1A
Sensor Type
Bourdon Tube
Field Fillable
Yes
Removable Bezel
No
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Color
Black
Process Temperature Range
-40 Degrees to 200 Degrees F
Process Connection Gender
Male
Bezel Gasket Material
Silicone
Bezel Material
Polybutylene Terephthalate
Includes Vent Plug
Yes
Accuracy Scale
Full Scale
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
Case Liquid
None
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material PBT, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Blue, IP/NEMA Rating IP65, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products