Industrial Pressure Gauge, 0 to 400 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PFP2341WBY

  • Zoro # G4377669


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP2341WBY
Zoro #
G4377669
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Manufacturer Warranty Length
5 yr
Case Diameter
6.338 in
Nominal Dial Size
6 in
Case Depth
1.858 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Case Color
Gray
Case Material
304 Stainless Steel
Calibration Certificate Included
No
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Socket Material
316L Stainless Steel
Includes
Restrictor Screw
Characteristics
Protects Against Vibration and Pulsation
Gauge Filled With
Glycerin
Gauge Special Options
Heavy Duty
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Dial Color
Reflective Fluorescent Yellow
Cleaned for Oxygen Service
No
Non-Sparking
No
Accuracy Scale
Full Scale
Includes Calibration Certificate
No
Pointer Color
Black
Removable Bezel
Yes
Includes Vent Plug
No
Freeze Resistant Movement
No
Bezel Gasket Material
Buna-N
Secondary Scale Units
kPa
Field Fillable
No
Gauge Case Liquid
Glycerin
Pressure Gauge Type
Industrial Pressure Gauge
Dial Face Material
Aluminum
Vibration Resistance
Liquid-Filled
Includes Mounting Hardware
No
Bezel Material
304 Stainless Steel
Process Connection Gender
Male
Pressure Range Type
Pressure
Bezel Mounting Type
Bayonet Ring
Pointer Characteristics
Micrometer Adjustable
Case Construction
Welded Joint
Movement Material
304 Stainless Steel
Scale Type
Dual
Compatible Process Media
Oil
Dry Dampening Feature
None
Sensor Type
Bourdon Tube
Sensor Material
316L Stainless Steel
Pointer Material
Aluminum
Process Temperature Range
-40 Degrees to 250 Degrees F
Over-Pressure Limit
25%
Secondary Pressure Range
0 to 2,800
Accuracy Grade
ASME B40.100 Grade 1A
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Operating Temperature Range
-4 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP66
Case Liquid
Glycerin
Process Media Temperature - Maximum
250 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
400 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.