Industrial Pressure Gauge, 0 to 400 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P3S6090

  • Zoro # G1603839


product price:  $76.45
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3S6090
Zoro #
G1603839
UPC #
628311283167
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Case Diameter
6.342 in
Case Depth
2 in
Nominal Dial Size
6 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Boilers
Gauge Case Material
Aluminum
Series
P3S 300
Lens Material
Glass
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
For Use With
Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
Case Color
Black
Gauge Secondary Range Values
0 to 2800
Gauge Primary Range Smallest Graduation
10/100
Gauge Primary Range Numbered Graduations
50/400
Calibration Certificate Included
No
Smallest Graduation
5 psi/50 kPa
Case Material
Aluminum
Socket Material
Brass
Standards
ANSI/ASME, ASME, CRN
Connection Type
MNPT
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Pressure Range Type
Pressure
Secondary Scale Units
kPa
Case Construction
Welded Joint
Pointer Color
Black
Accuracy Scale
Full Scale
Includes Calibration Certificate
No
Pressure Gauge Type
Industrial Pressure Gauge
Case Finish
Polished
Field Fillable
No
Dial Face Material
Aluminum
Process Temperature Range
-40 Degrees to 150 Degrees F
Non-Sparking
No
Over-Pressure Limit
30%
Freeze Resistant Movement
No
Sensor Material
Phosphor Bronze
Pointer Material
Aluminum
Includes Mounting Hardware
No
Sensor Type
Bourdon Tube
Dial Color
White
Includes Vent Plug
No
Accuracy Grade
ASME B40.100 Grade 2A
Gauge Case Liquid
None
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Dry Dampening Feature
None
Secondary Pressure Range
0 to 2,800
Movement Material
Brass
Scale Type
Dual
Removable Bezel
No
Bezel Material
Stainless Steel
Compatible Process Media
Air, Fresh Water, Oil, Steam
Vibration Resistance
None
Pointer Characteristics
Micrometer Adjustable
Operating Temperature Range
-40 Degrees to 150 Degrees F
NEMA Enclosure Rating
5
Process Media Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi
Case Liquid
None
IP Rating
IP52
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
150 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.