Industrial Pressure Gauge, 0 to 60 psi, 4 in Dial, 1/4 in NPT, Bottom Location, PBT Case Material

  • Mfr # PCC603C

  • Zoro # G1937809


product price: $42.39
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC603C
Zoro #
G1937809
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in
Case Diameter
3.94 in
Case Depth
2.28 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Process Industries
Gauge Case Material
PBT
Series
PCC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Gauge Primary Range Smallest Graduation
2/10
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 410
For Use With
Media Compatible with Bronze
Gauge Primary Range Numbered Graduations
10/50
Smallest Graduation
0.4 psi/5 kPa
Gauge Special Options
IP65 Protection Rating
Case Material
PBT
Socket Material
Brass OT58
Standards
ASME, CRN
Connection Type
MNPT
Dial Face Material
Aluminum
Sensor Type
Bourdon Tube
Movement Material
Brass OT59
Field Fillable
Yes
Secondary Scale Units
kPa
Pressure Gauge Type
Industrial Pressure Gauge
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade 1A
Gauge Case Liquid
None
Includes Vent Plug
Yes
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Pressure Range Type
Pressure
Pointer Color
Black
Process Temperature Range
-40 Degrees to 200 Degrees F
Pointer Material
Aluminum
Bezel Material
Polybutylene Terephthalate
Bezel Gasket Material
Silicone
Freeze Resistant Movement
No
Scale Type
Dual
Dial Color
White
Dry Dampening Feature
None
Process Connection Gender
Male
Case Construction
Welded Joint
Sensor Material
Phosphor Bronze
Non-Sparking
No
Includes Mounting Hardware
No
Vibration Resistance
Field-Fillable
Removable Bezel
No
Includes Calibration Certificate
No
Secondary Pressure Range
0 to 410
Over-Pressure Limit
25%
Accuracy Scale
Full Scale
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Secondary Scale Pressure Measurement - Maximum
410 kPa
Case Liquid
None
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4
Compatible with Brand
Universal
IP Rating
IP65

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material PBT, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.