Industrial Pressure Gauge, 0 to 600 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P3S6016-MAXI45
  • Zoro # G1604125
product price: 
$
84.59
/ea

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P3S6016-MAXI45
Zoro #
G1604125
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
5 yr
Case Depth
2 in
Case Diameter
4.92 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Boilers
Gauge Case Material
Aluminum
Series
P3S 300
Lens Material
Glass
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
Smallest Graduation
5 psi/50 kPa
Calibration Certificate Included
No
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN
Socket Material
Brass
Case Color
Black
Gauge Primary Range Numbered Graduations
100/500
Gauge Primary Range Smallest Graduation
50/100
Case Material
Aluminum
Gauge Secondary Range Values
0 to 4140
Gauge Special Options
Maximum Reading Pointer
Accuracy Scale
Full Scale
Process Temperature Range
-40 Degrees to 150 Degrees F
Field Fillable
No
Includes Vent Plug
No
Non-Sparking
No
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Case Finish
Polished
Dial Face Material
Aluminum
Pressure Range Type
Pressure
Over-Pressure Limit
30%
Cleaned for Oxygen Service
No
Compatible Process Media
Air, Fresh Water, Oil, Steam
Sensor Material
Phosphor Bronze
Dial Color
White
Bezel Material
Stainless Steel
Dry Dampening Feature
None
Removable Bezel
No
Secondary Scale Units
kPa
Case Construction
Welded Joint
Process Connection Gender
Male
Freeze Resistant Movement
No
Scale Type
Dual
Movement Material
Brass
Gauge Case Liquid
None
Pointer Characteristics
Micrometer Adjustable
Pointer Color
Black
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Secondary Pressure Range
0 to 4140
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 2A
Sensor Type
Bourdon Tube
Pressure Gauge Type
Industrial Pressure Gauge
Vibration Resistance
None
Adjustable Pointer
Adjustable Maxi Pointer
Operating Temperature Range
-40 Degrees to 150 Degrees F
IP Rating
IP52
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
150 Degrees F
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
NEMA Enclosure Rating
5
Compatible with Brand
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.