Industrial Pressure Gauge, 0 to 600 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P3S6016
  • Zoro # G1604021
product price: 
$
53.39
/ea

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P3S6016
Zoro #
G1604021
UPC #
628311282177
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Diameter
4.92 in
Case Depth
2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Boilers
Gauge Case Material
Aluminum
Series
P3S 300
Lens Material
Glass
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 4140
Case Color
Black
Gauge Primary Range Numbered Graduations
100/500
Gauge Special Options
Heavy Duty
For Use With
Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
Gauge Primary Range Smallest Graduation
50/100
Calibration Certificate Included
No
Case Material
Aluminum
Smallest Graduation
5 psi/20 kPa
Socket Material
Brass
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN
Case Construction
Welded Joint
Secondary Scale Units
kPa
Secondary Pressure Range
0 to 4140
Compatible Process Media
Air, Fresh Water, Oil, Steam
Accuracy Grade
ASME B40.100 Grade 2A
Case Finish
Polished
Includes Vent Plug
No
Over-Pressure Limit
30%
Sensor Material
Phosphor Bronze
Scale Type
Dual
Freeze Resistant Movement
No
Accuracy Scale
Full Scale
Movement Material
Brass
Dry Dampening Feature
None
Field Fillable
No
Sensor Type
Bourdon Tube
Process Connection Gender
Male
Process Temperature Range
-40 Degrees to 150 Degrees F
Bezel Material
Stainless Steel
Includes Calibration Certificate
No
Pointer Color
Black
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Pointer Material
Aluminum
Vibration Resistance
None
Pressure Gauge Type
Industrial Pressure Gauge
Non-Sparking
No
Dial Color
White
Gauge Case Liquid
None
Dial Face Material
Aluminum
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Removable Bezel
No
Cleaned for Oxygen Service
No
Pointer Characteristics
Micrometer Adjustable
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP52
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
5
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
Primary Scale Pressure Measurement - Maximum
600 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
150 Degrees F
Case Liquid
None

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products