Industrial Pressure Gauge, 0 to 600 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP648WBYG
  • Zoro # G6628839
product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFP648WBYG
Zoro #
G6628839
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Characteristics
Protects Against Vibration and Pulsation
Case Color
Gray
Gauge Filled With
Glycerin
Includes
Restrictor Screw
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Bezel Material
304 Stainless Steel
Includes Mounting Hardware
No
Sensor Type
Bourdon Tube
Secondary Scale Units
kPa
Bezel Mounting Type
Bayonet Ring
Removable Bezel
Yes
Includes Vent Plug
Yes
Secondary Pressure Range
0 to 4140
Gauge Case Liquid
Glycerin
Accuracy Grade
ASME B40.100 Grade 1A
Process Connection Gender
Male
Field Fillable
No
Scale Type
Dual
Dial Face Material
Aluminum
Pointer Color
Black
Vibration Resistance
Liquid-Filled
Sensor Material
316L Stainless Steel
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Process Temperature Range
-40 Degrees to 250 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Includes Calibration Certificate
No
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Non-Sparking
No
Pressure Range Type
Pressure
Compatible Process Media
Oil
Case Construction
Welded Joint
Bezel Gasket Material
Buna-N
Movement Material
304 Stainless Steel
Pointer Material
Aluminum
Dial Color
Reflective Fluorescent Yellow-Green
Pointer Characteristics
Micrometer Adjustable
Accuracy Scale
Full Scale
Over-Pressure Limit
25%
Dry Dampening Feature
None
Maximum Pressure
600
Operating Temperature Range
-4 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Case Liquid
Glycerin
NEMA Enclosure Rating
4X
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
Process Media Temperature - Maximum
250 Degrees F
IP Rating
IP66

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Diameter
3.964 in
Nominal Dial Size
4 in
Case Depth
1.95 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow-Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.