Industrial Pressure Gauge, 0 to 600 psi, 4 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PFQ1276

  • Zoro # G1604685


product price:  $31.99
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFQ1276
Zoro #
G1604685
UPC #
628311232530
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Diameter
3.917 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
5 yr
Case Depth
1.449 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Connection Type
MNPT
Standards
ASME, CRN
Socket Material
316 Stainless Steel
For Use With
Media Compatible with 316L Stainless Steel
Gauge Filled With
Glycerin
Gauge Secondary Range Values
0 to 4140
Gauge Primary Range Numbered Graduations
100/1000
Features
Ring Terminal
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Gauge Application
Corrosion-Resistant Case
Case Color
Metallic
Gauge Primary Range Smallest Graduation
50/500
Case Material
304 Stainless Steel
Smallest Graduation
10 psi/100 kPa
Pointer Material
Aluminum
Scale Type
Dual
Cleaned for Oxygen Service
No
Accuracy Scale
Full Scale
Includes Calibration Certificate
No
Gauge Case Liquid
Glycerin
Freeze Resistant Movement
No
Bezel Gasket Material
Silicone
Pressure Gauge Type
Industrial Pressure Gauge
Process Connection Gender
Male
Compatible Process Media
Air, Water
Dry Dampening Feature
None
Sensor Type
Bourdon Tube
Removable Bezel
Yes
Sensor Material
316L Stainless Steel
Non-Sparking
No
Includes Vent Plug
Yes
Includes Mounting Hardware
No
Dial Color
White
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Field Fillable
No
Secondary Scale Units
kPa
Movement Material
Stainless Steel
Over-Pressure Limit
25%
Process Temperature Range
-4 Degrees to 150 Degrees F
Bezel Mounting Type
Crimped
Pointer Color
Black
Secondary Pressure Range
0 to 4140 kPa
Vibration Resistance
Liquid-Filled
Case Construction
Welded Joint
Dial Face Material
Aluminum
Bezel Material
304 Stainless Steel
Pressure Range Type
Pressure
Operating Temperature Range
-4 Degrees to 150 Degrees F
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Operating Temperature - Maximum
150 Degrees F
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP65
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
Process Media Temperature - Maximum
150 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.