Industrial Pressure Gauge, 0 to 600 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PFP2342WBW

  • Zoro # G1198581


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP2342WBW
Zoro #
G1198581
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Case Diameter
6.338 in
Case Depth
1.858 in
Nominal Dial Size
6 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Special Options
Heavy Duty
Includes
Restrictor Screw
Characteristics
Protects Against Vibration and Pulsation
Case Color
Gray
Gauge Filled With
Glycerin
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Calibration Certificate Included
No
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Non-Sparking
No
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Movement Material
304 Stainless Steel
Field Fillable
No
Pointer Material
Aluminum
Scale Type
Dual
Case Construction
Welded Joint
Gauge Case Liquid
Glycerin
Secondary Pressure Range
0 to 4140
Freeze Resistant Movement
No
Dry Dampening Feature
None
Includes Vent Plug
No
Removable Bezel
Yes
Bezel Material
304 Stainless Steel
Bezel Gasket Material
Buna-N
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Vibration Resistance
Liquid-Filled
Sensor Type
Bourdon Tube
Bezel Mounting Type
Bayonet Ring
Compatible Process Media
Oil
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Material
316L Stainless Steel
Over-Pressure Limit
25%
Pointer Characteristics
Micrometer Adjustable
Secondary Scale Units
kPa
Dial Color
Reflective White
Accuracy Scale
Full Scale
Pointer Color
Black
Accuracy Grade
ASME B40.100 Grade 1A
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Pressure Range Type
Pressure
Process Connection Gender
Male
Operating Temperature Range
-4 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
Glycerin
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Compatible with Brand
Universal
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
IP Rating
IP66

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products