Shop WINTERS

Industrial Pressure Gauge, 30 to 0 to 300 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P1S418
  • Zoro # G1604590

product price: 
$
28.39
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1S418
Zoro #
G1604590
UPC #
628311255508
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial, Refrigeration, HVAC/R, Plumbing
Gauge Case Material
Aluminum
Series
P1S 100
Lens Material
Glass
Primary Pressure Range
30 to 0 to 300
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Standards
ANSI/ASME, CRN
Smallest Graduation
7.5 in Hg/5 psi/20 kPa
Gauge Primary Range Numbered Graduations
30/50/200
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 2100
Gauge Special Options
Heavy Duty
Case Material
Aluminum
Socket Material
Brass
For Use With
Media Compatible with Bronze
Connection Type
MNPT
Case Color
Black
Gauge Primary Range Smallest Graduation
15/10/100
Gauge Case Liquid
None
Process Temperature Range
-40 Degrees to 200 Degrees F
Accuracy Scale
Full Scale
Scale Type
Dual
Secondary Pressure Range
0 to 2,100
Pressure Gauge Type
Industrial Pressure Gauge
Dial Color
White
Non-Sparking
No
Secondary Scale Units
kPa
Dial Face Material
Aluminum
Freeze Resistant Movement
No
Removable Bezel
No
Includes Mounting Hardware
No
Case Finish
Painted
Accuracy Grade
ASME B40.100 Grade 1A
Movement Material
Brass
Bezel Material
Brass
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Vibration Resistance
None
Process Connection Gender
Male
Pointer Color
Black
Sensor Type
Bourdon Tube
Case Construction
Welded Joint
Over-Pressure Limit
25%
Includes Vent Plug
No
Includes Calibration Certificate
No
Cleaned for Oxygen Service
No
Pressure Range Type
Compound
Field Fillable
No
Dry Dampening Feature
None
Sensor Material
Phosphor Bronze
Pointer Material
Aluminum
Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
5
Process Media Temperature - Maximum
200 Degrees F
Case Liquid
None
IP Rating
IP52
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,100 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
300 psi
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.076 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 1/2 in
Case Depth
1.275 in
Nominal Dial Diameter
4 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.