Industrial Vacuum Gauge, 30 to 0 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP640WBW

  • Zoro # G6628139


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP640WBW
Zoro #
G6628139
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Depth
1.95 in
Case Diameter
3.964 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 in

Details

Item
Industrial Vacuum Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Filled With
Glycerin
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Includes
Restrictor Screw
Calibration Certificate Included
No
Case Color
Gray
Gauge Special Options
Heavy Duty
Characteristics
Protects Against Vibration and Pulsation
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Bezel Mounting Type
Bayonet Ring
Accuracy Scale
Full Scale
Scale Type
Dual
Pointer Material
Aluminum
Includes Vent Plug
Yes
Sensor Type
Bourdon Tube
Bezel Gasket Material
Buna-N
Dial Color
Reflective White
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Includes Calibration Certificate
No
Gauge Case Liquid
Glycerin
Pointer Color
Black
Secondary Scale Units
kPa
Movement Material
304 Stainless Steel
Secondary Pressure Range
-101 to 0
Compatible Process Media
Oil
Pressure Range Type
Vacuum
Dial Face Material
Aluminum
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Material
304 Stainless Steel
Over-Pressure Limit
25%
Dry Dampening Feature
None
Freeze Resistant Movement
No
Field Fillable
No
Removable Bezel
Yes
Non-Sparking
No
Includes Mounting Hardware
No
Process Connection Gender
Male
Sensor Material
316L Stainless Steel
Vibration Resistance
Liquid-Filled
Case Construction
Welded Joint
Pointer Characteristics
Micrometer Adjustable
Cleaned for Oxygen Service
No
Process Temperature Range
-40 Degrees to 150 Degrees F
Accuracy Grade
ASME B40.100 Grade 1A
Operating Temperature Range
-4 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Maximum
-100 kPa
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Maximum
-30 in Hg
Primary Scale Pressure Measurement - Minimum
0 in Hg
Case Liquid
Glycerin
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP66
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
150 Degrees F
Secondary Scale Vacuum Measurement - Minimum
-101 kPa
Compatible with Brand
Universal
Secondary Scale Vacuum Measurement - Maximum
0 kPa

Description

Industrial Vacuum Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.