Shop WINTERS

Industrial Vacuum Gauge, 30 to 0 psi, 4 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PFQ1260-DRY
  • Zoro # G1604913

product price: 
$
35.89
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFQ1260-DRY
Zoro #
G1604913
UPC #
-
Country of Origin
China
Item
Industrial Vacuum Gauge
Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
-100 to 0
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Calibration Certificate Included
No
Case Color
Metallic
Gauge Special Options
Heavy Duty
Standards
ASME, CRN
Connection Type
MNPT
Features
Ring Terminal
Gauge Primary Range Numbered Graduations
5/10
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Smallest Graduation
1/5
Pointer Material
Aluminum
Pointer Color
Black
Gauge Case Liquid
None
Movement Material
Stainless Steel
Bezel Gasket Material
Silicone
Vibration Resistance
Field-Fillable
Non-Sparking
No
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Material
316 Stainless Steel
Secondary Scale Units
kPa
Over-Pressure Limit
25%
Process Temperature Range
-40 Degrees to 200 Degrees F
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Connection Gender
Male
Includes Vent Plug
Yes
Pressure Range Type
Vacuum
Accuracy Scale
Full Scale
Dry Dampening Feature
None
Includes Calibration Certificate
No
Compatible Process Media
Air, Water
Sensor Type
Bourdon Tube
Field Fillable
Yes
Freeze Resistant Movement
No
Bezel Material
304 Stainless Steel
Secondary Pressure Range
-101 to 0 kPa
Dial Face Material
Aluminum
Scale Type
Dual
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Dial Color
White
Case Construction
Welded Joint
Bezel Mounting Type
Crimped
Removable Bezel
Yes
Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Secondary Scale Pressure Measurement - Maximum
-100 kPa
Compatible with Brand
Universal
Process Media Temperature - Maximum
200 Degrees F
Case Liquid
None
Secondary Scale Vacuum Measurement - Maximum
0 kPa
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Minimum
-101 kPa
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Vacuum Measurement - Minimum
0 in Hg
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Minimum
0 kPa

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Depth
1.449 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
5 yr
Case Diameter
3.89 in
Nominal Dial Diameter
4 in

Description

Industrial Vacuum Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.