Process Pressure Gauge, 0 to 15 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5041R1WBYG

  • Zoro # G6612650


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPC5041R1WBYG
Zoro #
G6612650
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
3.4 in
Bolt Circle Diameter
5.39 in
Case Diameter
5.835 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Includes
Micrometer Adjustable Pointer, Reflective Fluorescent Yellow-Green Dial, Solid Front Case
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Calibration Certificate Included
No
Case Color
Black
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
Gauge Special Options
IP65 Protection Rating
Socket Material
316L Stainless Steel
Case Material
Phenolic
Connection Type
MNPT
Standards
ASME, CRN, RoHS
Accuracy Grade
ASME B40.100 Grade 2A
Freeze Resistant Movement
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Pointer Material
Aluminum
Pointer Characteristics
Micrometer Adjustable
Bezel Material
Phenolic
Field Fillable
Yes
Dial Face Material
Aluminum
Case Construction
Solid Wall
Accuracy Scale
Full Scale
Movement Type
Rotary
Cleaned for Oxygen Service
No
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Removable Bezel
No
Sensor Material
316L Stainless Steel
Gauge Case Liquid
None
Includes Vent Plug
No
Scale Type
Single
Non-Sparking
No
Pointer Color
Black
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Pressure Gauge Type
Process Pressure Gauge
Vibration Resistance
Field-Fillable
Movement Material
304 Stainless Steel
Sensor Type
Bourdon Tube
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Process Connection Gender
Male
Dial Color
Reflective Fluorescent Yellow-Green
Bezel Gasket Material
Silicone
Dry Dampening Feature
None
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Pressure Range Type
Pressure
Over-Pressure Limit
25%
Maximum Pressure
15
Operating Temperature Range
-40 Degrees to 250 Degrees F
Primary Scale Pressure Measurement - Maximum
15 psi
IP Rating
IP65
Operating Temperature - Maximum
120 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
250 Degrees F
Case Liquid
None

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Reflective Fluorescent Yellow-Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.