Process Pressure Gauge, 0 to 30 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5042R1WBY

  • Zoro # G6622030


product price:  $99.89
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPC5042R1WBY
Zoro #
G6622030
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.835 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 1/2 in
Bolt Circle Diameter
5.39 in
Case Depth
3.4 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Includes
Micrometer Adjustable Pointer, Reflective Fluorescent Yellow Dial, Solid Front Case
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
Calibration Certificate Included
No
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
Gauge Special Options
IP65 Protection Rating
Case Color
Black
Case Material
Phenolic
Socket Material
316L Stainless Steel
Standards
ASME, CRN, RoHS
Connection Type
MNPT
Dry Dampening Feature
None
Pointer Characteristics
Micrometer Adjustable
Scale Type
Single
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Field Fillable
Yes
Movement Material
304 Stainless Steel
Includes Mounting Hardware
No
Dial Face Material
Aluminum
Removable Bezel
No
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade 2A
Process Connection Gender
Male
Pointer Color
Black
Dial Color
Reflective Fluorescent Yellow
Accuracy Scale
Full Scale
Vibration Resistance
Field-Fillable
Gauge Case Liquid
None
Sensor Material
316L Stainless Steel
Non-Sparking
No
Freeze Resistant Movement
No
Pointer Material
Aluminum
Bezel Gasket Material
Silicone
Case Construction
Solid Wall
Process Temperature Range
-40 Degrees to 250 Degrees F
Bezel Material
Phenolic
Movement Type
Rotary
Over-Pressure Limit
25%
Pressure Gauge Type
Process Pressure Gauge
Cleaned for Oxygen Service
No
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Includes Vent Plug
No
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Sensor Type
Bourdon Tube
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 250 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Process Media Temperature - Maximum
250 Degrees F
Compatible with Brand
Universal
IP Rating
IP65
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
NEMA Enclosure Rating
4

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Reflective Fluorescent Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.