Process Pressure Gauge, 0 to 300 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5087WBYG

  • Zoro # G6620813


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5087WBYG
Zoro #
G6620813
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.835 in
Bolt Circle Diameter
5.39 in
Nominal Dial Size
4 1/2 in
Case Depth
3.4 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Includes
Micrometer Adjustable Pointer, Reflective Fluorescent Yellow-Green Dial, Solid Front Case
Case Color
Black
Gauge Special Options
IP65 Protection Rating
Calibration Certificate Included
No
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Case Material
Phenolic
Socket Material
Brass OT58
Connection Type
MNPT
Standards
ASME, CRN
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Dial Color
Reflective Fluorescent Yellow-Green
Accuracy Scale
Full Scale
Compatible Process Media
Chemicals, Highly Corrosive Media
Over-Pressure Limit
25%
Accuracy Grade
ASME B40.100 Grade 2A
Vibration Resistance
Field-Fillable
Pointer Characteristics
Micrometer Adjustable
Non-Sparking
No
Dry Dampening Feature
None
Process Temperature Range
-40 Degrees to 250 Degrees F
Includes Vent Plug
No
Gauge Case Liquid
None
Includes Calibration Certificate
No
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Scale Type
Dual
Removable Bezel
No
Secondary Pressure Range
0 to 2,100
Bezel Material
Phenolic
Sensor Material
Phosphor Bronze
Bezel Gasket Material
Silicone
Pointer Material
Aluminum
Process Connection Gender
Male
Pointer Color
Black
Pressure Range Type
Pressure
Case Construction
Solid Wall
Includes Mounting Hardware
No
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Secondary Scale Units
kPa
Freeze Resistant Movement
No
Field Fillable
Yes
Pressure Gauge Type
Process Pressure Gauge
Dial Face Material
Aluminum
Movement Material
304 Stainless Steel
Maximum Pressure
300
Operating Temperature Range
-40 Degrees to 250 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,100 kPa
Operating Temperature - Maximum
120 Degrees F
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Compatible with Brand
Universal
Case Liquid
None
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Reflective Fluorescent Yellow-Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.