Welding Regulator Pressure Gauge, 0 to 4,000 psi, 2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PWL2732
  • Zoro # G1615221
product price: 
$
12.99
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWL2732
Zoro #
G1615221
UPC #
628311280166
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Manufacturer Warranty Length
5 yr
Case Diameter
2.25 in
Case Depth
1.14 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Welding Regulator Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Beverage Dispensing Regulators, Down Stream Side of Regulator, High Pressure Side of Cylinder Gases, Other Pressurized Tanks, Welding Tank Regulators or Manifolds
Gauge Case Material
Brass
Series
PWL
Lens Material
Polycarbonate
Primary Pressure Range
0 to 4,000
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Features
Non Sparking Materials
Gauge Primary Range Smallest Graduation
500/1000
Smallest Graduation
100 psi/500 kPa
Socket Material
Brass
For Use With
Media Compatible with Bronze
Case Color
Gold
Gauge Primary Range Numbered Graduations
1000/5000
Case Material
Brass
Gauge Secondary Range Values
0 to 28,000
Connection Type
MNPT
Standards
CRN Registered
Primary Scale Minor Graduations
500, 1,000
Process Connection Gender
Male
Process Temperature Range
-40 Degrees to 150 Degrees F
Accuracy Grade
ASME B40.100 Grade B
Primary Pressure Scale Color
Black
Freeze Resistant Movement
No
Non-Sparking
Yes
Secondary Scale Units
kPa
Cleaned for Oxygen Service
No
Over-Pressure Limit
25% of Full Scale
Burst Pressure
4,000 psi
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Includes Mounting Hardware
No
Sensor Material
Phosphor Bronze
Dial Face Material
Aluminum
Adjustable Pointer
No
Bezel Mounting Type
Threaded
Case Construction
Welded Joint
Case Finish
Polished
Secondary Pressure Range
0 to 28,000
Pointer Material
Aluminum
Sensor Type
Bourdon Tube
Dial Color
White
Accuracy Scale
Mid-Scale
Scale Type
Dual
Pointer Color
Black
Primary Scale Numeric Increments
1,000, 5,000
Pressure Range Type
Pressure
Compatible Process Media
Bronze
Pressure Gauge Type
Commercial Pressure Gauge
Bezel Material
Polished Brass
Secondary Pressure Scale Color
Red
Removable Bezel
Yes
Movement Material
Brass
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
4,000 psi
Process Media Temperature - Minimum
-40 Degrees F
Includes Calibration Certificate
No
Secondary Scale Pressure Measurement - Maximum
28,000 kPa
Field Fillable
No
IP Rating
IP52
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Case Liquid
None
Primary Scale Color
Black
NEMA Enclosure Rating
5
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Welding Regulator Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Brass, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, IP/NEMA Rating IP52, Primary Pressure Range 0 to 4,000, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.