Dry Erase Sentence Strips, 3 Assorted Colors, 1-1/2" X 3/4" Ruled, 3" x 12", 30 Strips, 30PK
- Mfr # P5188
- Zoro # G423724283
product price:Â
$
11.69
/pk of 30, $0.39/ea
Key Features
Gauge Case Material
Coated Paper
Color
Blue, Pink, Yellow
Includes
30 Strips
Size
3 in x 12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P5188
- Zoro #
- G423724283
- UPC #
- 045173051886
- Country of Origin
- China
Dimensions
- Size
- 3 in x 12 in
Details
- Gauge Case Material
- Coated Paper
- Color
- Blue, Pink, Yellow
- Includes
- 30 Strips
Description
The dry-erase surface makes these sentence strips convenient and reusable! Each strip is ruled 1.5" with red baseline and .75" dotted midline. Dry-erase surface is on one side only. Assorted colors include Blue, Pink and Yellow. Includes 30 strips. Measures 3" x 12".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.