Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Pressure Gauge, 0 to 60 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP603WBYG

  • Zoro # G6629767


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP603WBYG
Zoro #
G6629767
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Diameter
3.964 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 in
Case Depth
1.95 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Case Color
Gray
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Gauge Special Options
Heavy Duty
Includes
Restrictor Screw
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Characteristics
Protects Against Vibration and Pulsation
Case Material
304 Stainless Steel
Socket Material
Brass OT58
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1)
Connection Type
MNPT
Includes Vent Plug
No
Pressure Gauge Type
Industrial Pressure Gauge
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.100 Grade 1A
Case Construction
Welded Joint
Dial Color
Reflective Fluorescent Yellow-Green
Compatible Process Media
Oil
Movement Material
Brass OT59
Non-Sparking
No
Removable Bezel
Yes
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Includes Calibration Certificate
No
Bezel Gasket Material
Buna-N
Freeze Resistant Movement
No
Over-Pressure Limit
25%
Dial Face Material
Aluminum
Pressure Range Type
Pressure
Field Fillable
No
Gauge Case Liquid
Glycerin
Scale Type
Dual
Pointer Material
Aluminum
Secondary Scale Units
kPa
Sensor Type
Bourdon Tube
Pointer Color
Black
Secondary Pressure Range
0 to 410
Pointer Characteristics
Micrometer Adjustable
Vibration Resistance
Liquid-Filled
Process Connection Gender
Male
Accuracy Scale
Full Scale
Sensor Material
Phosphor Bronze
Bezel Mounting Type
Bayonet Ring
Process Temperature Range
-40 Degrees to 250 Degrees F
Bezel Material
304 Stainless Steel
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Maximum Pressure
30
Operating Temperature Range
-4 Degrees to 150 Degrees F
IP Rating
IP66
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Secondary Scale Pressure Measurement - Maximum
410 kPa

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow-Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.