Skip to Main Content
customer-service Help
Winters Instruments

Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Black

Winters Instruments Pressure Gauge,  0 to 60 psi,  1/2 in MNPT,  Black PPC5063-SG.
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$72.73
  • Connection Location: Bottom
  • Item: Process Pressure Gauge
  • Connection Size: 1/2 in NPT
See full product details
Out of Stock
Total: $72.73

Winters Instruments #PPC5063-SG. Specifications

  • Connection Location: Bottom
  • Item: Process Pressure Gauge
  • Connection Size: 1/2 in NPT
  • For Use With: Media Compatible with 316L Stainless Steel
  • Range: 0 to 60 psi
  • Accuracy: +/-0.5%
  • Gauge Primary Range Values: 0 to 60
  • Gauge Primary Range Units: psi
  • Gauge Connection Type: MNPT
  • Gauge Connection Size: 1/2 in
  • Case Color: Black
  • Smallest Graduation: 0.5 psi/5 kPa
  • Features: Pressure Relief Back, Solid Front
  • Series: PPC
  • Gauge Connection Location: Bottom
  • Gauge Case Material: Phenolic
  • Calibration Certificate Included: No
  • Gauge Sensor Material: Stainless Steel
  • Gauge Special Options: Heavy Duty
  • Gauge Secondary Range Units: kPa
  • Gauge Secondary Range Values: 0 to 410
  • Manufacturers Warranty Length: 5 yr
  • Gauge Case Color: Black
  • Gauge Lens Material: Safety Glass
  • Gauge Socket Material: 316 Stainless Steel
  • Operating Temp. Range: -40 Degrees to 250 Degrees F
  • Gauge Primary Range Numbered Graduations: 10/50
  • Gauge Primary Range Smallest Graduation: 1/10
  • Gauge Accuracy: +/-0.50%
  • Gauge Nominal Dial Size: 4 1/2 in
  • Liquid Filled: No
  • Socket Material: 316L Stainless Steel
  • Case Construction: Solid Wall
  • Bezel Material: Phenolic
  • Scale Type: Dual
  • Cleaned for Oxygen Service: No
  • Accuracy Scale: Full Scale
  • Bezel Gasket Material: Silicone
  • Dial Face Color: White
  • Manufacturer Warranty Length: 5 yr
  • Primary Scale Minor Graduations: 1, 10
  • Primary Scale Units: psi
  • Dry Dampening Feature: None
  • Field Fillable: Yes
  • Dial Face Material: Aluminum
  • Lens Material - Gauge: Safety Glass
  • Sensor Type: Bourdon Tube
  • Accuracy Grade: ASME B40.100 Grade 2A
  • Blowout Safety Back: Yes
  • Gauge Wetted Parts: Stainless Steel
  • Liquid-Filled Case: No
  • Case Diameter: 5.835 in
  • Secondary Scale Units: kPa
  • Primary Scale Numeric Increments: 10, 50
  • Process Connection Type: NPT
  • IP/NEMA Rating: IP65
  • Case Depth: 3.4 in
  • Over-Pressure Limit: 25%
  • Pointer Color: Black
  • Vibration Resistance: Field-Fillable
  • Includes Mounting Hardware: No
  • Process Connection Location: Bottom
  • Nominal Dial Size: 4 1/2 in
  • Pressure Range Type: Pressure
  • Movement Material: 304 Stainless Steel
  • Panel Mount Characteristics: 3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
  • Gauge Case Liquid: None
  • Process Temperature Range: -40 Degrees to 250 Degrees F
  • Process Connection Gender: Male
  • Compatible Process Media: Chemicals, Highly Corrosive Media, Petroleum Products
  • Pressure Gauge Type: Process Pressure Gauge
  • Includes Calibration Certificate: No
  • Gauge Accuracy Grade: Grade 2A - Process
  • Process Connection Size: 1/2 in
  • Pointer Characteristics: Micrometer Adjustable
  • Removable Bezel: No
  • Dial Color: White
  • Hazardous Location Rating: Not Rated
  • Primary Pressure Range: 0 to 60
  • Sensor Material: 316L Stainless Steel
  • Secondary Pressure Range: 0 to 410
  • (Combined) Gauge Case: Phenolic
  • Freeze Resistant Movement: No
  • Ambient Operating Temperature Range: -40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
  • Pointer Material: Aluminum
  • Includes Vent Plug: No
  • Movement Type: Rotary
  • Non-Sparking: No
  • Panel-Mountable: No
  • Lens Material: Safety Glass
  • Bolt Circle Diameter: 5.39 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pressure Gauge, Process, 4 1/2 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, 1/2 in, MNPT, Gauge Connection Location Bottom, 0 to 60, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 410, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 1/10, Gauge Case Material Phenolic, Gauge Primary Range Numbered Graduations 10/50, Gauge Case Color Black

Reviews of Winters Instruments #PPC5063-SG.