Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Process Pressure Gauge, 0 to 60 psi, 3 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # P9S901457

  • Zoro # G1605105


product price: $21.29
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9S901457
Zoro #
G1605105
UPC #
628311215977
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Manufacturer Warranty Length
5 yr
Case Depth
1.323 in
Nominal Dial Size
3 1/2 in
Case Diameter
3.819 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Filtration Monitoring, Paint Sprayers, Pressure Detection, Regulators and Respirators, Water Pressure Testing
Gauge Case Material
Steel
Series
P9U 90
Lens Material
Acrylic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Standards
ANSI/ASME, ASME, CRN
Gauge Special Options
Zero Adjustment Screw
Calibration Certificate Included
No
Socket Material
Brass
Gauge Primary Range Smallest Graduation
5/50
Gauge Application
General-Purpose Case
Case Material
Steel
Gauge Primary Range Numbered Graduations
10/100
Smallest Graduation
1 psi/10 kPa
Connection Type
MNPT
Case Color
Black
Gauge Secondary Range Values
0 to 410
For Use With
Media Compatible with Bronze
Case Construction
Welded Joint
Dry Dampening Feature
None
Gauge Case Liquid
None
Includes Mounting Hardware
No
Sensor Type
Bourdon Tube
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Movement Material
Brass
Vibration Resistance
None
Dial Face Material
Aluminum
Includes Vent Plug
No
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Field Fillable
No
Pointer Material
Aluminum
Accuracy Scale
Mid-Scale
Process Temperature Range
-40 Degrees to 150 Degrees F
Dial Color
White
Pressure Gauge Type
Process Pressure Gauge
Accuracy Grade
ASME B40.100 Grade A
Pointer Color
Black
Case Finish
Painted
Non-Sparking
No
Sensor Material
Phosphor Bronze
Over-Pressure Limit
25% of Full Scale
Compatible Process Media
Non-Clogging, Non-Corroding
Secondary Scale Units
kPa
Scale Type
Dual
Removable Bezel
No
Process Connection Gender
Male
Secondary Pressure Range
0 to 410 kPa
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Brand
Universal
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
410 kPa
Primary Scale Pressure Measurement - Maximum
60 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP52
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
5

Description

Process Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Process Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.