Zoro Homepage
This item is Discontinued.
Winters Instruments Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black P9U901439UC

Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (Discontinued)

  • Mfr # P9U901439UC
  • Zoro # G1605473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9U901439UC
Zoro #
G1605473
UPC #
628311209341
Country of Origin
China

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr.
Gauge Nominal Dial Size
2 1/2 in

Description

Pressure Gauge, Gauge Case Material Steel, Case Color Black, Series P9U

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.