Lead-Free Pressure Gauge, 0 to 1,000 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFQ724LF

  • Zoro # G9756381


product price:  $54.99
/ea

Key Features

Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFQ724LF
Zoro #
G9756381
UPC #
628311266672
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
5 yr
Case Depth
1.173 in
Case Diameter
4.29 in
Nominal Dial Diameter
4 in

Details

Item
Lead-Free Pressure Gauge
Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ-LF
Lens Material
Plastic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Ideal for Plumbing, Heating, Air Conditioning, Pumps, Compressors, Pneumatic Equipment
Case Color
Metallic
Gauge Application
Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
Calibration Certificate Included
No
Gauge Special Options
Restricted Orifice
Gauge Filled With
Glycerin
Characteristics
Crimp-On Bezel, CRN Registered, Pulsation Resistant, Restricted Orifice
Required Gauge Adapter
No
Case Material
304 Stainless Steel
Socket Material
Lead Free Brass
NSF Certified
Yes
Connection Type
MNPT
Standards
ASME, CRN
Wetted Materials
Brass / Bronze
Includes Vent Plug
Yes
Pressure Range Type
Pressure
Vibration Resistance
Liquid-Filled
Removable Bezel
Yes
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Movement Material
Lead Free Brass
Bezel Mounting Type
Crimped
Process Temperature Range
-4 Degrees to 150 Degrees F
Bezel Material
304 Stainless Steel
Over-Pressure Limit
25%
Non-Sparking
No
Compatible Process Media
Air, Water
Scale Type
Dual
Pointer Color
Black
Case Construction
Welded Joint
Gauge Case Liquid
Glycerin
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Process Connection Gender
Male
Field Fillable
No
Bezel Gasket Material
Silicone
Pressure Gauge Type
Lead-Free Pressure Gauge
Secondary Pressure Range
0 to 7,000
Accuracy Scale
Full Scale
Dry Dampening Feature
None
Dial Face Material
Aluminum
Sensor Type
Bourdon Tube
Includes Mounting Hardware
No
Sensor Material
Phosphor Bronze
Includes Calibration Certificate
No
Dial Color
White
Secondary Scale Units
kPa
Pointer Material
Aluminum
Maximum Pressure
1,000 psi
Operating Temperature Range
-4 Degrees to 150 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
1,000 psi
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Maximum
7,000 kPa
Compatible with Brand
Universal
Process Media Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerin
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa

Description

Lead-Free Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.50 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.