Shop WINTERS

Lead-Free Pressure Gauge, 0 to 15 psi, 1 1/2 in Dial, 1/8 in NPT, Bottom Location

  • Mfr # PEM1299LF
  • Zoro # G9757036

product price: 
$
14.79
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PEM1299LF
Zoro #
G9757036
UPC #
628311202090
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Length
2.30"
Nominal Dial Size
1 1/2 in
Case Depth
1 in
Case Diameter
1.653 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
1 1/2 in

Details

Item
Lead-Free Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Gauge Case Material
Steel
Series
PEM-LF
Lens Material
Plastic
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Required Gauge Adapter
No
Case Color
Black
Characteristics
Friction Bezel Ring
Gauge Application
General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
Calibration Certificate Included
No
For Use With
Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
Socket Material
Lead Free Brass
Case Material
Steel
NSF Certified
Yes
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Standards
ANSI/ASME, CRN, NSF
Process Temperature Range
-40 Degrees to 150 Degrees F
Pressure Range Type
Pressure
Dial Face Material
Aluminum
Gauge Case Liquid
None
Over-Pressure Limit
25% of Full Scale
Non-Sparking
No
Scale Type
Dual
Process Connection Gender
Male
Freeze Resistant Movement
No
Accuracy Scale
Mid-Scale
Pressure Gauge Type
Lead-Free Pressure Gauge
Secondary Scale Units
kPa
Vibration Resistance
None
Case Finish
Painted
Removable Bezel
No
Accuracy Grade
Grade B
Pointer Material
Aluminum
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Sensor Type
Bourdon Tube
Pointer Color
Black
Cleaned for Oxygen Service
No
Secondary Pressure Range
0 to 100
Case Construction
Welded Joint
Includes Mounting Hardware
No
Dry Dampening Feature
None
Sensor Material
Phosphor Bronze
Compatible Process Media
Non-Clogging, Non-Corroding, Potable Water
Includes Vent Plug
No
Bezel Material
Steel
Includes Calibration Certificate
No
Movement Material
Stainless Steel
Field Fillable
No
Maximum Pressure
15
Operating Temperature Range
-40 Degrees to 150 Degrees F
IP Rating
IP52
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
15 psi
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
Operating Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
5
Process Media Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Maximum
100 kPa
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Lead-Free Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge, Liquid-Filled Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.