Shop WINTERS

Lead-Free Pressure Gauge, 0 to 200 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFQ806LF
  • Zoro # G6104472

product price: 
$
25.49
/ea

Key Features

Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFQ806LF
Zoro #
G6104472
UPC #
628311266139
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
0.97 mm
Case Diameter
60 mm
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Lead-Free Pressure Gauge
Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ-LF
Lens Material
Plastic
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Restricted Orifice
Gauge Filled With
Glycerin
Gauge Application
Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
For Use With
Ideal for Plumbing, Heating, Air Conditioning, Pumps, Compressors, and Pneumatic Equipment
Characteristics
Crimp-On Bezel, CRN Registered, Pulsation Resistant, Restricted Orifice
Case Color
Metallic
Calibration Certificate Included
No
Socket Material
Lead Free Brass
Case Material
304 Stainless Steel
NSF Certified
Yes
Standards
ASME, CRN
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Removable Bezel
Yes
Pointer Color
Black
Process Temperature Range
-4 Degrees to 150 Degrees F
Field Fillable
No
Dry Dampening Feature
None
Includes Calibration Certificate
No
Bezel Material
304 Stainless Steel
Accuracy Scale
Full Scale
Over-Pressure Limit
25%
Gauge Case Liquid
Glycerin
Secondary Scale Units
kPa
Vibration Resistance
Liquid-Filled
Cleaned for Oxygen Service
No
Non-Sparking
No
Movement Material
Stainless Steel
Sensor Material
Phosphor Bronze
Freeze Resistant Movement
No
Case Construction
Welded Joint
Dial Face Material
Aluminum
Secondary Pressure Range
0 to 1,400
Dial Color
White
Sensor Type
Bourdon Tube
Bezel Mounting Type
Crimped
Includes Vent Plug
Yes
Pointer Material
Aluminum
Process Connection Gender
Male
Includes Mounting Hardware
No
Scale Type
Dual
Pressure Gauge Type
Lead-Free Pressure Gauge
Bezel Gasket Material
Silicone
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Maximum Pressure
200
Operating Temperature Range
-4 Degrees to 150 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerin
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
1,400 kPa

Description

Lead-Free Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.50 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.