Shop WINTERS

Lead-Free Pressure Gauge, +/-3-2-3%, Bl

  • Mfr # PETM213LF
  • Zoro # G7490086

product price: 
$
18.99
/ea

Key Features

Standards
ASME, CRN
Gauge Case Material
Steel
Gauge Connection Type
FGHT
Manufacturers Warranty Length
5 yr
Calibration Certificate Included
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PETM213LF
Zoro #
G7490086
UPC #
628311901023
Country of Origin
China
Item
Lead-Free Pressure Gauge
Standards
ASME, CRN
Gauge Case Material
Steel
Gauge Connection Type
FGHT
Calibration Certificate Included
No
Pressure and Vacuum Gauge Type
Pressure Gauge
Liquid Filled
No
Gauge Application
Home Water Pressure Testing
Range
0 to 160 psi
Gauge Panel Mountable
No
Gauge Primary Range Values
0 to 160
Gauge Connection Location
Top
Basic Gauge Case Material
Steel
Gauge Special Options
Maximum Reading Pointer
Gauge Primary Range Units
psi
NSF Certified
Yes
Scale Type
Dual
Process Connection Location
Top
Process Connection Gender
Female
Lens Material
Acrylic
Liquid-Filled Case
No
Accuracy
+/-3-2-3%
Removable Bezel
No
Includes Vent Plug
No
Dry Dampening Feature
None
Pointer Material
Aluminum
Secondary Pressure Range
0 to 1,100
Dial Face Material
Aluminum
Socket Material
Lead Free Brass
Includes Calibration Certificate
No
Hazardous Location Rating
Not Rated
Series
PET-LF
Process Temperature Range
-40 Degrees to 150 Degrees F
Sensor Type
Bourdon Tube
Vibration Resistance
None
Ambient Operating Temperature Range
32 Degrees to 150 Degrees F (0 Degrees to 65 Degrees C)
Dial Color
White
Compatible Process Media
Air, Natural Gas, Potable Water, Water
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.100 Grade B
Field Fillable
No
Gauge Case Liquid
None
Movement Material
Lead Free Brass
Secondary Scale Units
kPa
Primary Scale Units
psi
Includes Mounting Hardware
No
Primary Pressure Range
0 to 160
Cleaned for Oxygen Service
No
Process Connection Type
FGHT
Accuracy Scale
Mid-Scale
IP/NEMA Rating
IP52
Case Color
Black
Pressure Gauge Type
Test Pressure Gauge
Case Finish
Painted
Freeze Resistant Movement
No
Application
Commercial, Residential
Sensor Material
Phosphor Bronze
Operating Temperature - Minimum
32 Degrees F
Pointer Color
Black
IP Rating
IP52
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Primary Scale Pressure Measurement - Maximum
160 psi
NEMA Enclosure Rating
5
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Case Material
Steel
Operating Temperature - Maximum
150 Degrees F

Dimensions

Manufacturers Warranty Length
5 yr
Gauge Connection Size
3/4 in
Gauge Nominal Dial Size
2 1/2 in
Connection Size
3/4 in Female Swivel Hose Adaptor
Process Connection Size
3/4 in
Case Diameter
2.447 in
Case Depth
0.97 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 1/2 in

Description

Lead-Free Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type FGHT, Process Connection Gender Female, Lens Material Acrylic, Process Connection Size 3/4 in, Field Fillable No, Process Connection Location Top, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Test Pressure Gauge, Liquid-Filled Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.