Low Pressure Gauge, 0 to 10 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PLP345

  • Zoro # G3807828


product price:  $44.85
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLP345
Zoro #
G3807828
UPC #
628311203103
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3.450"
Case Depth
1.9 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
2.625 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Low Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Air Compressors, Air Filters, Regulators and Respirators, Vacuum Applications
Gauge Case Material
Steel
Series
PLP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 10
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Characteristics
Suitable for Corrosive and Non Corrosive Gaseous Media, Natural Gas and Propane Pressure, Air Flow Indication, Leak Detection
Gauge Application
For Natural Gas & Other Gases
Graduations
0.2 psi, 1 kPa
Case Color
Black
For Use With
Air Compressors, Air Filters, Gas Burners, Respirators, Suction Regulators, Vacuum Ovens, Vacuum Pumps
Calibration Certificate Included
No
Case Material
Steel
Socket Material
Brass
Wetted Materials
Brass / Bronze
Standards
CRN Registered
Connection Type
MNPT
Includes Calibration Certificate
No
Adjustable Pointer
No
Cleaned for Oxygen Service
No
Removable Bezel
No
Pointer Material
Aluminum
Compatible Process Media
Gaseous
Pressure Gauge Type
Low Pressure Gauge
Over-Pressure Limit
30% of Full Scale
Gauge Case Liquid
None
Dry Dampening Feature
None
Pointer Color
Black
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.100 Grade B
Dial Face Material
Aluminum
Sensor Material
Phosphor Bronze
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Scale Type
Dual
Includes Vent Plug
No
Bezel Mounting Type
No Bezel
Sensor Type
Diaphragm
Field Fillable
No
Accuracy Scale
Mid-Scale
Process Temperature Range
-40 Degrees to 150 Degrees F
Case Finish
Painted
Process Connection Gender
Male
Freeze Resistant Movement
No
Pressure Range Type
Vacuum
Dial Color
White
Pointer Characteristics
Aluminum, Anodized Black
Vibration Resistance
None
Maximum Pressure
10 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
NEMA Enclosure Rating
5
Primary Scale Pressure Measurement - Maximum
10 psi
IP Rating
IP52
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
70 kPa
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
None
Process Media Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Low Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 10, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.