Low Pressure Gauge, 0 to 55 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PLP342

  • Zoro # G1936591


product price: $37.99
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLP342
Zoro #
G1936591
UPC #
628311203066
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
2.625 in
Nominal Dial Size
2 1/2 in
Case Depth
1.9 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Low Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Air Compressors, Air Filters, Regulators and Respirators, Vacuum Applications
Gauge Case Material
Steel
Series
PLP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 55
Primary Scale Units
in wc
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Smallest Graduation
5 in wc/0.5 in-oz
Gauge Secondary Range Values
0 to 70,000
Gauge Special Options
Diaphragm
Case Color
Black
Gauge Primary Range Numbered Graduations
10/5
Gauge Primary Range Smallest Graduation
5/1
Calibration Certificate Included
No
For Use With
Air Compressors, Air Filters, Gas Burners, Respirators, Suction Regulators, Vacuum Ovens, Vacuum Pumps
Case Material
Steel
Characteristics
Suitable for Corrosive and Non Corrosive Gaseous Media, Natural Gas and Propane Pressure, Air Flow Indication, Leak Detection
Socket Material
Brass
Gauge Application
For Natural Gas & Other Gases
Standards
CRN Registered
Connection Type
MNPT
Freeze Resistant Movement
No
Process Temperature Range
-40 Degrees to 150 Degrees F
Accuracy Grade
ASME B40.100 Grade B
Compatible Process Media
Gaseous
Includes Vent Plug
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Secondary Scale Units
oz/in2
Gauge Case Liquid
None
Pointer Material
Aluminum
Primary Scale Numeric Increments
5, 10
Pressure Range Type
Vacuum
Secondary Pressure Range
0 to 32
Vibration Resistance
None
Sensor Material
Phosphor Bronze
Primary Scale Minor Graduations
1, 5
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Pressure Gauge Type
Low Pressure Gauge
Scale Type
Dual
Process Connection Gender
Male
Sensor Type
Diaphragm
Case Finish
Painted
Cleaned for Oxygen Service
No
Pointer Characteristics
Aluminum, Anodized Black
Accuracy Scale
Mid-Scale
Bezel Mounting Type
No Bezel
Adjustable Pointer
No
Dial Face Material
Aluminum
Over-Pressure Limit
30% of Full Scale
Field Fillable
No
Pointer Color
Black
Dial Color
White
Removable Bezel
No
Dry Dampening Feature
None
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 in wc
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
32 oz/sq in
Secondary Scale Pressure Measurement - Minimum
0 oz/sq in
IP Rating
IP52
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
55 in wc
NEMA Enclosure Rating
5
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Case Liquid
None

Description

Low Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 55, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.