Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LY36 PIPE MOUNTING BRACKET (VERTICAL)

  • Mfr # LY36B1

  • Zoro # G915307918


product price: $84.89
/ea
Free Shipping & Returns

Key Features

For Connection Diameter
13 mm
Product Type
Pipe Mounting Bracket
Compatible with Series
LY36
Overall Height
127.5 mm
Overall Width
104 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY36B1
Zoro #
G915307918
UPC #
-
Country of Origin
China

Dimensions

For Connection Diameter
13 mm
Overall Height
127.5 mm
Overall Width
104 mm
Overall Depth
98 mm

Details

Item
Differential Pressure Transmitter
Product Type
Pipe Mounting Bracket
Compatible with Series
LY36

Description

Differential Pressure Transmitter, Includes Not Applicable, Overall Height 127.5 mm, Overall Width 104 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.