Panel-Mount Pressure Gauge, 0 to 1,000 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP717-DRY-45BF-MAXI45

  • Zoro # G1603985


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP717-DRY-45BF-MAXI45
Zoro #
G1603985
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
5.4 in
Case Depth
2.15 in
Flange Diameter
4.5 in
Case Diameter
4.76 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Socket Material
316L Stainless Steel
Gauge Primary Range Numbered Graduations
100/1000
Includes
Restrictor Screw
Gauge Special Options
Maximum Reading Pointer
Gauge Secondary Range Values
0 to 7000
Features
Adjustable Pointer, Bayonet Style Ring
Case Color
Stainless Steel
Gauge Primary Range Smallest Graduation
50/500
Calibration Certificate Included
No
For Use With
Media Compatible with 316L Stainless Steel
Case Material
304 Stainless Steel
Smallest Graduation
100 psi/100 kPa
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Over-Pressure Limit
25%
Secondary Pressure Range
0 to 7,000
Pointer Characteristics
Micrometer Adjustable
Adjustable Pointer
Adjustable Maxi Pointer
Bezel Mounting Type
Bayonet
Process Temperature Range
-40 Degrees to 250 Degrees F
Pointer Material
Aluminum
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Field Fillable
Yes
Gauge Case Liquid
None
Panel Mount Characteristics
3 0.197 in Dia Holes on 5.40 in Dia Bolt Circle
Includes Mounting Hardware
No
Non-Sparking
No
Primary Scale Numeric Increments
100, 1,000
Dry Dampening Feature
None
Accuracy Grade
ASME B40.100 Grade 1A
Cleaned for Oxygen Service
No
Vibration Resistance
Field-Fillable
Primary Scale Minor Graduations
50, 500
Dial Color
White
Removable Bezel
Yes
Scale Type
Dual
Includes Vent Plug
Yes
Dial Face Material
Aluminum
Case Construction
Welded Joint
Bezel Gasket Material
Buna-N
Pressure Gauge Type
Industrial Pressure Gauge
Compatible Process Media
Oil
Mounting Hardware Included
Yes
Movement Material
304 Stainless Steel
Pointer Color
Black
Process Connection Gender
Male
Accuracy Scale
Full Scale
Secondary Scale Units
kPa
Sensor Material
316L Stainless Steel
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Bezel Material
304 Stainless Steel
Sensor Type
Bourdon Tube
Operating Temperature Range
-40 Degrees to 200 Degrees F
IP Rating
IP66
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
7,000 kPa
Process Media Temperature - Maximum
250 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
1,000 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
120 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Secondary Scale Pressure Measurement - Minimum
0 kPa

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.