Panel-Mount Pressure Gauge, 0 to 15 psi, 2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # PFQ2434-DRY-2FF

  • Zoro # G1605175


product price:  $13.19
/ea

Key Features

Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFQ2434-DRY-2FF
Zoro #
G1605175
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
2 in
Case Diameter
2.035 in
Case Depth
0.92 in
Flange Diameter
2 in
Nominal Dial Diameter
2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Gauge Secondary Range Values
0 to 100
Features
Ring Terminal
Smallest Graduation
0.2 psi/2 kPa
For Use With
Media Compatible with Bronze
Connection Type
MNPT
Case Color
Metallic
Gauge Primary Range Numbered Graduations
3/20
Standards
ASME, CRN
Gauge Primary Range Smallest Graduation
1/10
Socket Material
Brass
Calibration Certificate Included
No
Case Material
304 Stainless Steel
Case Construction
Welded Joint
Removable Bezel
Yes
Vibration Resistance
Field-Fillable
Includes Mounting Hardware
No
Includes Vent Plug
Yes
Bezel Mounting Type
Crimped
Scale Type
Dual
Sensor Material
Phosphor Bronze
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Scale
Full Scale
Secondary Scale Units
kPa
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Field Fillable
Yes
Secondary Pressure Range
0 to 100
Pointer Material
Aluminum
Process Temperature Range
-40 Degrees to 200 Degrees F
Pressure Range Type
Pressure
Pointer Color
Black
Bezel Gasket Material
Silicone
Dry Dampening Feature
None
Compatible Process Media
Air, Water
Includes Calibration Certificate
No
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Gauge Case Liquid
None
Bezel Material
304 Stainless Steel
Over-Pressure Limit
25%
Sensor Type
Bourdon Tube
Non-Sparking
No
Dial Color
White
Movement Material
Brass OT59
Dial Face Material
Aluminum
Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Operating Temperature - Maximum
200 Degrees F
Case Liquid
None
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
15 psi
Secondary Scale Pressure Measurement - Maximum
100 kPa

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.