Panel-Mount Pressure Gauge, 0 to 160 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1063-DRY-6BF

  • Zoro # G1604240


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP1063-DRY-6BF
Zoro #
G1604240
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Case Diameter
6.338 in
Flange Diameter
6 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
6 in
Bolt Circle Diameter
6.89 in
Nominal Dial Diameter
6 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
For Use With
Media Compatible with 316L Stainless Steel
Gauge Primary Range Numbered Graduations
20/200
Gauge Special Options
Heavy Duty
Case Color
Stainless Steel
Smallest Graduation
2 psi/10 kPa
Includes
Restrictor Screw
Case Material
304 Stainless Steel
Connection Type
MNPT
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 1100
Gauge Primary Range Smallest Graduation
10/50
Socket Material
316L Stainless Steel
Features
Bayonet Style Ring
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Bezel Mounting Type
Bayonet
Pressure Gauge Type
Industrial Pressure Gauge
Includes Mounting Hardware
No
Dial Face Material
Aluminum
Bezel Material
304 Stainless Steel
Sensor Type
Bourdon Tube
Secondary Scale Units
kPa
Process Connection Gender
Male
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Freeze Resistant Movement
No
Primary Scale Numeric Increments
20, 200
Pointer Characteristics
Micrometer Adjustable
Panel Mount Characteristics
3 0.240 in Dia Holes on 6.89 in Dia Bolt Circle
Dry Dampening Feature
None
Pressure Range Type
Pressure
Dial Color
White
Movement Material
304 Stainless Steel
Vibration Resistance
Field-Fillable
Cleaned for Oxygen Service
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Sensor Material
316L Stainless Steel
Secondary Pressure Range
0 to 1,100
Non-Sparking
No
Mounting Hardware Included
Yes
Over-Pressure Limit
25%
Pointer Color
Black
Accuracy Scale
Full Scale
Includes Calibration Certificate
No
Scale Type
Dual
Case Construction
Welded Joint
Pointer Material
Aluminum
Includes Vent Plug
No
Primary Scale Minor Graduations
10, 50
Accuracy Grade
ASME B40.100 Grade 1A
Removable Bezel
Yes
Compatible Process Media
Oil
Gauge Case Liquid
None
Field Fillable
Yes
Bezel Gasket Material
Buna-N
Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP66
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Operating Temperature - Maximum
120 Degrees F
Case Liquid
None
Compatible with Brand
Universal

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.