Panel-Mount Pressure Gauge, 0 to 200 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PFQ2491-DRY-2FF

  • Zoro # G1605239


product price:  $13.19
/ea

Key Features

Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFQ2491-DRY-2FF
Zoro #
G1605239
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Depth
0.92 in
Case Diameter
2.035 in
Flange Diameter
2 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
10/100
Case Material
304 Stainless Steel
Features
Ring Terminal
Gauge Secondary Range Values
0 to 1380
Gauge Primary Range Numbered Graduations
50/200
For Use With
Media Compatible with Bronze
Calibration Certificate Included
No
Case Color
Metallic
Smallest Graduation
2 psi/20 kPa
Socket Material
Brass
Connection Type
MNPT
Gauge Special Options
Heavy Duty
Standards
ASME, CRN
Bezel Gasket Material
Silicone
Compatible Process Media
Air, Water
Pressure Range Type
Pressure
Pointer Color
Black
Movement Material
Brass OT59
Pointer Material
Aluminum
Removable Bezel
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Material
304 Stainless Steel
Secondary Pressure Range
0 to 1,400
Dial Color
White
Freeze Resistant Movement
No
Sensor Material
Phosphor Bronze
Cleaned for Oxygen Service
No
Non-Sparking
No
Over-Pressure Limit
25%
Secondary Scale Units
kPa
Scale Type
Dual
Vibration Resistance
Field-Fillable
Process Connection Gender
Male
Sensor Type
Bourdon Tube
Dial Face Material
Aluminum
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Dry Dampening Feature
None
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Field Fillable
Yes
Includes Vent Plug
Yes
Accuracy Scale
Full Scale
Gauge Case Liquid
None
Case Construction
Welded Joint
Bezel Mounting Type
Crimped
Process Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
200 psi
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Secondary Scale Pressure Measurement - Minimum
0 kPa

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.